20 Ton - Packaged Rooftop Heat Pump - High Efficiency - R-454B - 208-230/3
20 Ton - Packaged Rooftop Heat Pump - High Efficiency - R-454B - 208-230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Three Stage
- Configuration:
- Convertible
- Phase:
- Three Phase
- Refrigerant:
- R-454B