20 Ton - Standard Efficiency Packaged Gas/Electric System - No Electric Heat - R-454B TXV - 460/3
20 Ton - Standard Efficiency Packaged Gas/Electric System - No Electric Heat - R-454B TXV - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- Blower Type:
- Direct Drive
- Coil Type:
- Micro-channel
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER:
- 9.8
- Factory Std. Refrigerant Charge:
- 224 oz
- IEER:
- 13.0
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Stages:
- Four
- Tonnage:
- 20 Ton
- Volts:
- 460V