This product requires certification to purchase.

20 Ton Commercial Packaged Gas/Electric UNIT 230V - 3-Phase

Trane

20 Ton Commercial Packaged Gas/Electric UNIT 230V - 3-Phase

  • Fast #
  • Part #TYHJ240A3S0H1Q0H
  • Item #10357805
  • Manufacturer Part #YHJ240A3S0H1Q0H
5 out of 5 Customer Rating
Brand image
Trane

20 Ton Commercial Packaged Gas/Electric UNIT 230V - 3-Phase

  • Fast #
  • Part #TYHJ240A3S0H1Q0H
  • Item #10357805
  • Manufacturer Part #YHJ240A3S0H1Q0H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Factory Std. Refrigerant Charge:
275.2 oz
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
20 Ton
Volts:
230V