This product requires certification to purchase.

20 Ton - Commercial Packaged Gas/Electric System - R-454B - 460/3

Trane

20 Ton - Commercial Packaged Gas/Electric System - R-454B - 460/3

  • Fast #
  • Part #TYHK240A4S0L0000
  • Item #11498279
  • Manufacturer Part #YHK240A4S0L0000
5 out of 5 Customer Rating
Brand image
Trane

20 Ton - Commercial Packaged Gas/Electric System - R-454B - 460/3

  • Fast #
  • Part #TYHK240A4S0L0000
  • Item #11498279
  • Manufacturer Part #YHK240A4S0L0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Factory Std. Refrigerant Charge:
233.6 oz
Fuel Type:
Natural Gas
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
20 Ton
Volts:
460V