225 cfm Energy Recovery Ventilator
225 cfm Energy Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 81 SRE ENERGY RECOVERY VENTILATOR (M) STATIC PLATE HEAT AND HUMIDITY TRANSFER WITH BOOST MODE
- ERV 225 CFM
- EC MOTOR
- 120 V/1 PHASE/60 HZ
Documents
Specifications
- CFM:
- 225 ft3/min
- Depth:
- 12-5/8 in
- Height:
- 23-3/4 in
- Volts:
- 120V
- Width:
- 18 in