24.5 in. 400-2000 CFM 24V Communicating Electronic Air Cleaner for Furnace
24.5 in. 400-2000 CFM 24V Communicating Electronic Air Cleaner for Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trane OEM Part
Specifications
- CFM:
- 2000 ft3/min
- Communicating:
- Communicating
- Height:
- 7-1/2 in
- Product Type:
- Furnace
- Volts:
- 24V
- Width:
- 24-1/2 in