24.96kW Single Phase KW Heat Strip
24.96kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 85200
- Brand Model Compatibility:
- TEC Air Handler
- MBH:
- 85.2
- Phase:
- Single Phase
- Power Source:
- Electric
- SEER:
- 13.0
- Stages:
- Three
- Volts:
- 208/240V
- Watts:
- 24.96 kW