24k BTU - Hyper-Heating Single-Zone Ductless Heat Pump – 20.5 SEER, 10.5 HSPF, Inverter-Driven, 208/230V
24k BTU - Hyper-Heating Single-Zone Ductless Heat Pump – 20.5 SEER, 10.5 HSPF, Inverter-Driven, 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- AMP:
- 25
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 28000 Btu/h
- CFM:
- 1940 ft3/min
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 53 dB
- Depth:
- 14-3/16 in
- EER:
- 14.0
- EER2:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 11.3
- HSPF2:
- 9.5
- Height:
- 37-1/8 in
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 18
- Minimum Circuit Ampacity (MCA):
- 17
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 9
- Refrigerant:
- R-410A
- SEER:
- 21.5
- SEER2:
- 18.7
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 190 lb
- Width:
- 37-13/32 in