This product requires certification to purchase.

25kW 68300 BTU Electric Heater

This product has been replaced by

No image available
Trane 25 KW HTR
Manufacturer Part #BAYHTRV125G
Trane

25kW 68300 BTU Electric Heater

  • Fast #
  • Part #TBAYHTRV125F
  • Item #5103160
  • Manufacturer Part #BAYHTRV125F
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Trane 25 KW HTR
Manufacturer Part #BAYHTRV125G
Trane

25kW 68300 BTU Electric Heater

  • Fast #
  • Part #TBAYHTRV125F
  • Item #5103160
  • Manufacturer Part #BAYHTRV125F
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
104
BTU:
68300
MBH:
68.3
Phase:
Single Phase
Watts:
25 kW