This product requires certification to purchase.

25kW Three Phase Electric KW Heat Strip

Trane

25kW Three Phase Electric KW Heat Strip

  • Fast #
  • Part #TBAYHTRN325B
  • Item #10052064
  • Manufacturer Part #BAYHTRN325B
3.3 out of 5 Customer Rating
Brand image
Trane

25kW Three Phase Electric KW Heat Strip

  • Fast #
  • Part #TBAYHTRN325B
  • Item #10052064
  • Manufacturer Part #BAYHTRN325B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Application:
Commercial
Phase:
Three Phase
Power Source:
Electric
Product Type:
Heater
Volts:
208/240V
Watts:
25