This product requires certification to purchase.

3 - 5 Ton - Premium Multipoise Cooling & HP - Aluminum Cased A-Coil - 21" W

Trane

3 - 5 Ton - Premium Multipoise Cooling & HP - Aluminum Cased A-Coil - 21" W

  • Fast #
  • Part #T4TXCC009RS3HCA
  • Item #11793000
  • Manufacturer Part #4TXCC009RS3HCA
3.6 out of 5 Customer Rating
Brand image
Trane

3 - 5 Ton - Premium Multipoise Cooling & HP - Aluminum Cased A-Coil - 21" W

  • Fast #
  • Part #T4TXCC009RS3HCA
  • Item #11793000
  • Manufacturer Part #4TXCC009RS3HCA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Casing:
Cased
Coating:
Aluminum
Coil Type:
Aluminum Fin
Configuration:
Upflow, Downflow, Horizontal
Refrigerant:
R-410A
Tonnage:
3 - 5 Ton
Type:
T4TXCC009RS3HCA
Width:
21