3 - 5 Ton - Premium Multipoise Cooling & HP - Aluminum Cased A-Coil - 24.5" W
3 - 5 Ton - Premium Multipoise Cooling & HP - Aluminum Cased A-Coil - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Casing:
- Cased
- Coating:
- Aluminum
- Coil Type:
- Aluminum Fin
- Configuration:
- Upflow, Downflow, Horizontal
- Refrigerant:
- R-410A
- Tonnage:
- 3 - 5 Ton
- Type:
- T4TXCD008RS3HCA
- Width:
- 24-1/2 in