This product requires certification to purchase.

3 - 5 Ton - Upflow/Downflow/Horizontal Right - Cased Coil - R-454B - 21" W

Trane

3 - 5 Ton - Upflow/Downflow/Horizontal Right - Cased Coil - R-454B - 21" W

  • Fast #
  • Part #T5PXCCD09AS3HDA
  • Item #11501692
  • Manufacturer Part #5PXCCD09AS3HDA
5 out of 5 Customer Rating
Brand image
Trane

3 - 5 Ton - Upflow/Downflow/Horizontal Right - Cased Coil - R-454B - 21" W

  • Fast #
  • Part #T5PXCCD09AS3HDA
  • Item #11501692
  • Manufacturer Part #5PXCCD09AS3HDA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 - 5 Ton
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Configuration
Multi-Position
Proposition 65
WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Refrigerant
R-454B