This product requires certification to purchase.

3 Ton - Commercial Packaged Heat Pump - R-454B - 460/3

Trane

3 Ton - Commercial Packaged Heat Pump - R-454B - 460/3

  • Fast #
  • Part #T5WCZ5036A4000A
  • Item #11710067
  • Manufacturer Part #5WCZ5036A4000A
5 out of 5 Customer Rating
Brand image
Trane

3 Ton - Commercial Packaged Heat Pump - R-454B - 460/3

  • Fast #
  • Part #T5WCZ5036A4000A
  • Item #11710067
  • Manufacturer Part #5WCZ5036A4000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Factory Std. Refrigerant Charge:
7.1 oz
HSPF2:
7.7
Max Fuse Size:
15
Phase:
Three Phase
Rated Load Amps (RLA):
4.8
Refrigerant:
R-454B
SEER:
15
SEER2:
15.2
Volts:
460V