3 Ton - Packaged Gas/Electric System - Two-Stage Heating - Three-Stage Cooling - R-454B - 208/230/3
3 Ton - Packaged Gas/Electric System - Two-Stage Heating - Three-Stage Cooling - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Convertible
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER:
- 13.4
- Tonnage:
- 3 Ton
- Volts:
- 208/230V