This product requires certification to purchase.

3 Ton - Standard Efficiency Packaged Gas/Electric - Medium Heat - R-454B - 208/230/3

Trane

3 Ton - Standard Efficiency Packaged Gas/Electric - Medium Heat - R-454B - 208/230/3

  • Fast #
  • Part #TYSK036A3S0M0000
  • Item #11536209
  • Manufacturer Part #YSK036A3S0M0000
3.2 out of 5 Customer Rating
Brand image
Trane

3 Ton - Standard Efficiency Packaged Gas/Electric - Medium Heat - R-454B - 208/230/3

  • Fast #
  • Part #TYSK036A3S0M0000
  • Item #11536209
  • Manufacturer Part #YSK036A3S0M0000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Configuration:
Horizontal
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Phase:
Three Phase
Refrigerant:
R-454B
SEER:
13.4
Tonnage:
3 Ton
Volts:
208/230V