3 Ton - Up to 15.2 SEER2 - 81% AFUE - Two-Stage Packaged Gas/Electric - 90k Btu/h Heat - R-454B - 208-230/1
3 Ton - Up to 15.2 SEER2 - 81% AFUE - Two-Stage Packaged Gas/Electric - 90k Btu/h Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Convertible
- Refrigerant:
- R-454B
- Tonnage:
- 3 Ton
- Type:
- T5YCZ5036A1090A