This product requires certification to purchase.

3 Ton - Up to 18.0 SEER2 - Variable-Speed Air Conditioner - R-454B

This product has been replaced by

No image available
Trane CCY R454B S/S CDR VS 18 SEER2 3T
Manufacturer Part #5TTV8X36A1000B
Trane

3 Ton - Up to 18.0 SEER2 - Variable-Speed Air Conditioner - R-454B

  • Fast #
  • Part #T5TTV8X36A1000A
  • Item #11547761
  • Manufacturer Part #5TTV8X36A1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Trane CCY R454B S/S CDR VS 18 SEER2 3T
Manufacturer Part #5TTV8X36A1000B
Trane

3 Ton - Up to 18.0 SEER2 - Variable-Speed Air Conditioner - R-454B

  • Fast #
  • Part #T5TTV8X36A1000A
  • Item #11547761
  • Manufacturer Part #5TTV8X36A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 18 TruComfort™ variable speed air conditioner uses the newest refrigerant, R-454B, with a lower global warming potential (GWP)
  • Rating up to 18.1 SEER2, this variable speed air conditioner offers increased cooling efficiency when compared to the previous XV17 model (which rates up to 17.1 SEER2)
  • With a variable speed compressor, this AC unit can run anywhere from 30 to 100% capacity, so it only uses the energy it needs
  • HVAC zoning with Trane Link™ connectivity with a compatible indoor unit gives you total comfort in every corner of your home - upstairs or downstairs
  • No more hot or cold spots
  • While this unit is already quiet, enabling the new quiet mode feature lets you limit the compressor speed to a minimum speed to comply with most local sound ordinances
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Compressor Stages:
Variable Speed
Decibel Rating (dB):
74 dB
Depth:
33
EER2:
10
EER2 Range:
0 - 10.5
Factory Std. Refrigerant Charge:
7
Height:
41
Liquid Line (OD):
5/16
Max Fuse Size:
40
Minimum Circuit Ampacity (MCA):
27
Phase:
Single Phase
Refrigerant:
R-454B
SEER:
18.0
SEER2:
18.1
SEER2 Range:
15.2 - 40.0
Tonnage:
3 Ton
Volts:
208/230V
Width:
30