3 Ton - Up to 18.5 SEER2/9.1 HSPF2 - Low Profile Cold Climate Heat Pump - R-454B - 208/230/1
3 Ton - Up to 18.5 SEER2/9.1 HSPF2 - Low Profile Cold Climate Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- HSPF2:
- 9.1
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 18.6
- Tonnage:
- 3 Ton
- Type:
- T5HCL6036A1000A
- Volts:
- 208V