3 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

Trane

3 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

Brand image
Trane

3 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

  • Part #T4PXCBU36BS3HAB
  • Item #9533212
  • Manufacturer Part #4PXCBU36BS3HAB
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU:
36000
Coil Type:
Cased
Configuration:
Upflow, Convertible, Horizontal Left
Depth:
21-1/2 in
Height:
22-1/2 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
No
Width:
17-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';