This product requires certification to purchase.

3 Ton 460V Rooftop Gas/Electric Packaged Unit

Trane

3 Ton 460V Rooftop Gas/Electric Packaged Unit

  • Fast #
  • Part #TYHC037E3RHA257S
  • Item #10933187
  • Manufacturer Part #YHC037E3RHA257S
5 out of 5 Customer Rating
Brand image
Trane

3 Ton 460V Rooftop Gas/Electric Packaged Unit

  • Fast #
  • Part #TYHC037E3RHA257S
  • Item #10933187
  • Manufacturer Part #YHC037E3RHA257S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU Cooling Rating:
36500 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Coil Type:
Lanced
Compressor Type:
Scroll
Decibel Rating (dB):
81 dB
Depth:
44-1/4 in
EER:
13.0
Factory Std. Refrigerant Charge:
168.00 oz
Height:
36-1/4 in
Horsepower:
0.75 hp
Lock Rotor Amps (LRA):
73
Max Fuse Size:
30
Minimum Circuit Ampacity (MCA):
24
Number of Condenser Fan Motors:
1
Phase:
Three Phase
RPM:
1075
Rated Load Amps (RLA):
11.6
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
3 Ton
Volts:
208/230V
Watts:
2.78 kW
Weight:
606 lb
Width:
69-7/8 in