3 Ton 460V Rooftop Gas/Electric Packaged Unit
3 Ton 460V Rooftop Gas/Electric Packaged Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 36500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Coil Type:
- Lanced
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 81 dB
- Depth:
- 44-1/4 in
- EER:
- 13.0
- Factory Std. Refrigerant Charge:
- 168.00 oz
- Height:
- 36-1/4 in
- Horsepower:
- 0.75 hp
- Lock Rotor Amps (LRA):
- 73
- Max Fuse Size:
- 30
- Minimum Circuit Ampacity (MCA):
- 24
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- RPM:
- 1075
- Rated Load Amps (RLA):
- 11.6
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 2.78 kW
- Weight:
- 606 lb
- Width:
- 69-7/8 in