This product requires certification to purchase.

3.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

Trane

3.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

  • Fast #
  • Part #T5TTR3042A1000A
  • Item #11703616
  • Manufacturer Part #5TTR3042A1000A
5 out of 5 Customer Rating
Brand image
Trane

3.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

  • Fast #
  • Part #T5TTR3042A1000A
  • Item #11703616
  • Manufacturer Part #5TTR3042A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
Not for Sale in CA
Compressor Stages:
Single Stage
Decibel Rating (dB):
73 dB
EER2:
11.0
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
11 oz
Max Fuse Size:
35
Phase:
Single Phase
Refrigerant:
R-454B
SEER:
13.0
SEER2:
13.4
Tonnage:
3.5 Ton
Volts:
208/230V