This product requires certification to purchase.

3.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

Trane

3.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #T5TTR5042A1000B
  • Item #11793011
  • Manufacturer Part #5TTR5042A1000B
5 out of 5 Customer Rating
Brand image
Trane

3.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #T5TTR5042A1000B
  • Item #11793011
  • Manufacturer Part #5TTR5042A1000B
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Decibel Rating (dB):
71 dB
Factory Std. Refrigerant Charge:
1 oz
Max Fuse Size:
40
Phase:
Single Phase
Refrigerant:
R-454B
SEER2:
16.0
Tonnage:
3.5 Ton
Volts:
208/230V