3.5 Ton - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V
This product has been replaced by
Manufacturer Part #5TTX6042A1000A
3.5 Ton - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 71 dB
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 1 oz
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- SEER:
- 15.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Width:
- 30 in