3.5 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B
3.5 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Single Stage
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 16.5
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Width:
- 37-3/10