36,000 BTU - Outdoor - Single Zone - Hyper Heat Mini-Split - 208/230V - R-410A
36,000 BTU - Outdoor - Single Zone - Hyper Heat Mini-Split - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- CFM:
- 1200 ft3/min
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 44 dB
- Depth:
- 14-3/16 in
- EER:
- 13.0
- EER2:
- 12.2
- Energy Star Compliant:
- Yes
- HSPF:
- 10.4
- HSPF2:
- 8.7
- Height:
- 52-11/16 in
- Liquid Line (OD):
- 3/8 in
- Minimum Circuit Ampacity (MCA):
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.1
- SEER2:
- 16.5
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 261 lb
- Width:
- 41-5/16 in