This product requires certification to purchase.

36k Btu/h - 19.4 SEER2 - Wall Mounted Single-Zone Heat Pump - 208/230V

Trane

36k Btu/h - 19.4 SEER2 - Wall Mounted Single-Zone Heat Pump - 208/230V

  • Fast #
  • Part #TTPKA0A0361KA80A
  • Item #10409662
  • Manufacturer Part #TPKA0A0361KA80A
4.3 out of 5 Customer Rating
Brand image
Trane

36k Btu/h - 19.4 SEER2 - Wall Mounted Single-Zone Heat Pump - 208/230V

  • Fast #
  • Part #TTPKA0A0361KA80A
  • Item #10409662
  • Manufacturer Part #TPKA0A0361KA80A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • Exceptional cooling and heating performance
  • Automatic cool/heat changeover
  • Maximum energy efficiency with higher SEER and HSPF ratings
  • Easy installation
  • Industry standard R-410A refrigerant
  • Convenient temperature, fan and airflow control
  • Advanced filtration to help provide high-air quality
  • Whisper quiet operation
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
18
BTU:
40000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
40000 Btu/h
CFM:
920 ft3/min
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
49 dB
Depth:
11-5/8 in
EER:
10.8
HSPF2:
9.0
Height:
14-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
Lock Rotor Amps (LRA):
27.5
Maximum Overcurrent Protection (MOP):
15
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER2:
19.4
Volts:
208/230V
Watts:
69 W
Weight:
46 lb
Width:
46-1/16 in
Zones:
1