4 - 5 Ton - Multi-Speed Air Handler w/ Epoxy Coated Coil - TXV - R-454B - 23.5" W
4 - 5 Ton - Multi-Speed Air Handler w/ Epoxy Coated Coil - TXV - R-454B - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Blower Type:
- Direct Drive Centrifugal
- Configuration:
- Multi-Position
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 4 - 5 Ton
- Volts:
- 208/230V
- Width:
- 23-1/2 in