4 - 5 Ton - 15 SEER2 - Cold Climate Split Heat Pump - Side Discharge - R-454B - 208/230/1
4 - 5 Ton - 15 SEER2 - Cold Climate Split Heat Pump - Side Discharge - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- HSPF2:
- 10
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 19
- Tonnage:
- 4 - 5 Ton
- Type:
- T5HCL5060B1000A
- Volts:
- 208V