4 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/3
4 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 55 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 106 oz
- Height:
- 37-1/8 in
- Horsepower:
- 0.2 hp
- Liquid Line (OD):
- 5/16 in
- Lock Rotor Amps (LRA):
- 120.4
- Max Fuse Size:
- 25
- Minimum Circuit Ampacity (MCA):
- 16.3
- Phase:
- Three Phase
- Proposition 65:
- WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rated Load Amps (RLA):
- 12.2
- Refrigerant:
- R-454B
- SEER:
- 13.0
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 211 lb
- Width:
- 37-1/4 in