4 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3
4 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Factory Std. Refrigerant Charge:
- 106.00 oz
- Phase:
- Three Phase
- Proposition 65:
- WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- SEER2:
- 13.0
- Tonnage:
- 4 Ton
- Volts:
- 460V