This product requires certification to purchase.

4 Ton - 13.8 SEER2 - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V

Trane

4 Ton - 13.8 SEER2 - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V

  • Fast #
  • Part #T5TTX5048A1000A
  • Item #11501770
  • Manufacturer Part #5TTX5048A1000A
4.7 out of 5 Customer Rating
Brand image
Trane

4 Ton - 13.8 SEER2 - Single-Stage Air Conditioner with WeatherGuard™ Top - R-454B - 208/230V

  • Fast #
  • Part #T5TTX5048A1000A
  • Item #11501770
  • Manufacturer Part #5TTX5048A1000A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Compressor Stages:
Single Stage
Decibel Rating (dB):
71 dB
EER2:
11.7
EER2 Range:
11.7 - 23.0
Factory Std. Refrigerant Charge:
10
Max Fuse Size:
35
Phase:
Single Phase
Proposition 65:
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant:
R-454B
SEER:
15.0
SEER2:
13.8
SEER2 Range:
13.8 - 14.2
Tonnage:
4 Ton
Volts:
208/230V
Width:
34