4 Ton - 18.0 SEER2 - Variable Speed Heat Pump -R-454B - 208/230/1
4 Ton - 18.0 SEER2 - Variable Speed Heat Pump -R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 76 dB
- Depth:
- 38
- EER2:
- 10
- EER2 Range:
- 0 - 10.5
- Factory Std. Refrigerant Charge:
- 7
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 46
- Horsepower:
- 0.5 hp
- Liquid Line (OD):
- 5/16
- Max Fuse Size:
- 50
- Minimum Circuit Ampacity (MCA):
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER:
- 18.0
- SEER2:
- 18.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 231
- Width:
- 35