4 Ton - Commercial Packaged Gas/Electrical Unit - 208/230V - 3 Phase - R-410A
4 Ton - Commercial Packaged Gas/Electrical Unit - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Anti-short cycle timer provides a 3 min minimum on-time and 3 min off-time for compressors to enhance compressor reliability by assuring proper oil return
- Colored and numbered wiring save time and money tracing wires and diagnosing the unit
- Precedent™ contains the best compressor technology available to achieve the highest possible performance
- Multi-stage compressors provide optimal performance during light load conditions
- Precedent™ boasts a patent pending 1+1+1 condenser coil, permanently gapped for easy cleaning
- Crankcase heaters - these band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- The compact cabinet features a progressive tubular heat exchanger in low, medium and high-heat capacities
- All Precedent™ microprocessor units have cooling capabilities down to 0 Deg F as standard
- Quick access panels remove two screws for access to the standard internal components and wiring
Documents
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Configuration:
- Convertible
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- Volts:
- 230V