4 Ton - Commercial Packaged Gas/Electrical Unit - 460V - 3 Phase - R-410A
4 Ton - Commercial Packaged Gas/Electrical Unit - 460V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 80 dB
- Factory Std. Refrigerant Charge:
- 56
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- Type:
- TYSC048G4RHB005D
- Volts:
- 460V