This product requires certification to purchase.

4 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

Trane

4 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #T5WCZ5048A3000A
  • Item #11710068
  • Manufacturer Part #5WCZ5048A3000A
3.9 out of 5 Customer Rating
Brand image
Trane

4 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #T5WCZ5048A3000A
  • Item #11710068
  • Manufacturer Part #5WCZ5048A3000A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
46000 Btu/h
CEC Compliant:
For Sale in CA
Compressor Stages:
Two Stage
Configuration:
Convertible
HSPF2:
8.1
Minimum Circuit Ampacity (MCA):
23
Phase:
Three Phase
Rated Load Amps (RLA):
11.9
Refrigerant:
R-454B
SEER:
15
SEER2:
15.2
Tonnage:
4 Ton
Volts:
208/230V