This product requires certification to purchase.

4 Ton - Convertible - Standard Efficiency Packaged Gas/Electric System - High Heat - R-454B - 208-230/3

Trane

4 Ton - Convertible - Standard Efficiency Packaged Gas/Electric System - High Heat - R-454B - 208-230/3

  • Fast #
  • Part #TYSC048G3RHB005D
  • Item #11688500
  • Manufacturer Part #YSC048G3RHB005D
5 out of 5 Customer Rating
Brand image
Trane

4 Ton - Convertible - Standard Efficiency Packaged Gas/Electric System - High Heat - R-454B - 208-230/3

  • Fast #
  • Part #TYSC048G3RHB005D
  • Item #11688500
  • Manufacturer Part #YSC048G3RHB005D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
48000 Btu/h
Configuration:
Convertible
Factory Std. Refrigerant Charge:
56.00 oz
Fuel Type:
Natural Gas
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
4 Ton
Volts:
208/230V