This product requires certification to purchase.

4 Ton - Up to 18.0 SEER2 - Variable-Speed Air Conditioner - R-454B

This product has been replaced by

No image available
Trane 4 Ton - 18 SEER2 - Variable Speed Air Conditioner - R-454B
Manufacturer Part #5TTV8X48A1000B
Trane

4 Ton - Up to 18.0 SEER2 - Variable-Speed Air Conditioner - R-454B

  • Fast #
  • Part #T5TTV8X48A1000A
  • Item #11547762
  • Manufacturer Part #5TTV8X48A1000A
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Trane 4 Ton - 18 SEER2 - Variable Speed Air Conditioner - R-454B
Manufacturer Part #5TTV8X48A1000B
Trane

4 Ton - Up to 18.0 SEER2 - Variable-Speed Air Conditioner - R-454B

  • Fast #
  • Part #T5TTV8X48A1000A
  • Item #11547762
  • Manufacturer Part #5TTV8X48A1000A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 18 TruComfort™ variable speed air conditioner uses the newest refrigerant, R-454B, with a lower global warming potential (GWP)
  • Rating up to 18.1 SEER2, this variable speed air conditioner offers increased cooling efficiency when compared to the previous XV17 model (which rates up to 17.1 SEER2)
  • With a variable speed compressor, this AC unit can run anywhere from 30 to 100% capacity, so it only uses the energy it needs
  • HVAC zoning with Trane Link™ connectivity with a compatible indoor unit gives you total comfort in every corner of your home - upstairs or downstairs
  • No more hot or cold spots
  • While this unit is already quiet, enabling the new quiet mode feature lets you limit the compressor speed to a minimum speed to comply with most local sound ordinances
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
37 in
Height
41 in
Liquid Line (OD)
5/16 in
Tonnage
4 Ton
Width
34 in
Characteristics & Features
A2L Compatible
Yes
EER2
10.5
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
7 oz
Refrigerant
R-454B
SEER
18
SEER2
18.1
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU Cooling Rating
48000 Btu/h
Compressor Stages
Variable Speed
Decibel Rating (dB)
74 dB
Max Fuse Size
50
Minimum Circuit Ampacity (MCA)
36
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA