This product requires certification to purchase.

4 Ton - Up to 20.5 SEER2/8.7 HSPF2 - Variable Speed Heat Pump with WeatherGuard™ - R-454B

Trane

4 Ton - Up to 20.5 SEER2/8.7 HSPF2 - Variable Speed Heat Pump with WeatherGuard™ - R-454B

  • Fast #
  • Part #T5TWV0X48A1000A
  • Item #11640534
  • Manufacturer Part #5TWV0X48A1000A
3.9 out of 5 Customer Rating
Brand image
Trane

4 Ton - Up to 20.5 SEER2/8.7 HSPF2 - Variable Speed Heat Pump with WeatherGuard™ - R-454B

  • Fast #
  • Part #T5TWV0X48A1000A
  • Item #11640534
  • Manufacturer Part #5TWV0X48A1000A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Compressor Stages:
Variable Speed
HSPF2:
8.7
HSPF2 Range:
7.5 - 25.0
Refrigerant:
R-454B
SEER2:
20
SEER2 Range:
15.2 - 40.0
Tonnage:
4 Ton