44500 BTU R-22 208/230V Single Phase Scroll Compressor
44500 BTU R-22 208/230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- A2L Compatible:
- No
- AMP:
- 120
- BTU:
- 44500
- Compressor Type:
- Scroll
- Horsepower:
- 5 hp
- MBH:
- 44.5
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- Volts:
- 208/230V