45/7.5 mfd 370/440V Run Capacitor
45/7.5 mfd 370/440V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Our SF run capacitors boosts the current or reduces the power factor to an electrical motor
- Single and dual rated values
- Designed and manufactured in accordance with EIA-456
Documents
Specifications
- Capacitor Type:
- Run
- Frequency:
- 60
- Height:
- 3 in
- Length:
- 5-1/2 in
- MFD Rating:
- 45/7.5 mfd
- Material:
- Aluminum
- Maximum Temperature:
- 70
- Minimum Temperature:
- -40
- Origin:
- Global
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 370/440V
- Width:
- 3 in