47,500 Cooling BTU - Packaged Dual Fuel - 14 SEER - Convertible

You last purchased this on
 
Trane

47,500 Cooling BTU - Packaged Dual Fuel - 14 SEER - Convertible

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

47,500 Cooling BTU - Packaged Dual Fuel - 14 SEER - Convertible

  • Fast #
  • Part #T4DCL4048A1090A
  • Item #9522873
  • Manufacturer Part #4DCL4048A1090A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Application:
Residential
BTU:
48000
Coil Type:
Condenser
Configuration:
Convertible
Depth:
46-1/16 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
8 oz
Height:
37-3/8 in
MBH:
48
Max CFM:
1600 cfm
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.0
SEER2 Range:
13.8 - 14.2
Tonnage:
4 Ton
Weight:
548 lb
Width:
60-5/16 in