This product requires certification to purchase.

49000 BTU R-22 Scroll Compressor

Trane

49000 BTU R-22 Scroll Compressor

  • Fast #
  • Part #SCOM12498
  • Item #9273502
  • Manufacturer Part #COM12498
4.5 out of 5 Customer Rating
Brand image
Trane

49000 BTU R-22 Scroll Compressor

  • Fast #
  • Part #SCOM12498
  • Item #9273502
  • Manufacturer Part #COM12498
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
49000
Compressor Type:
Scroll
Height:
20
Hertz:
60
Horsepower:
1/3 hp
MBH:
49
Oil Type:
POE
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
4 Ton
Volts:
200/230V
Width:
13