56,500 BTU High - Single Packaged Dual Fuel - 15 SEER2 - Convertible
4DCY4 56,500 BTU High - Single Packaged Dual Fuel - 15 SEER2 - Convertible
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 81
- BTU Cooling Rating:
- 56500 Btu/h
- BTU Heat Rating:
- 93000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4DCY4
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 74 dB
- Depth:
- 45
- EER:
- 11.0
- EER2:
- 11
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 10
- Fuel Type:
- Natural Gas
- HSPF:
- 7.45
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41-3/8
- Horsepower:
- 1/4 hp
- MBH:
- 58
- Max CFM:
- 1775
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.0
- SEER2:
- 14.7
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 548
- Width:
- 59