3 Tons 14 SEER R-410A Packaged Heat Pump
This product has been replaced by
Manufacturer Part #4DCZ5036E1070A
4DCY4 XL14c 3 Tons 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 79.50 %
- AMP:
- 26.2
- BTU Cooling Rating:
- 37000 Btu/h
- BTU Heat Rating:
- 70000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4DCY4 XL14c
- Configuration:
- Convertible
- Decibel Rating (dB):
- 69 dB
- Depth:
- 42 in
- EER:
- 12.0
- Fuel Type:
- Natural Gas, Propane
- HSPF:
- 8.0
- Height:
- 38 in
- Horsepower:
- 1/5 hp
- MBH:
- 37
- Max CFM:
- 1150 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 392 lb
- Width:
- 49 in