This product requires certification to purchase.

3.5 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

Trane

4DCY4 XL14c 3.5 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

  • Fast #
  • Part #T4DCY4042C1090A
  • Item #5066727
  • Manufacturer Part #4DCY4042C1090A
4 out of 5 Customer Rating
Brand image
Trane

4DCY4 XL14c 3.5 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

  • Fast #
  • Part #T4DCY4042C1090A
  • Item #5066727
  • Manufacturer Part #4DCY4042C1090A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
30.8
BTU Cooling Rating:
42000 Btu/h
BTU Heat Rating:
90000 Btu/h
Coil Type:
Spine Fin
Collection:
4DCY4 XL14c
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
74 dB
Depth:
42 in
EER:
12.0
Fuel Type:
Natural Gas, Propane
HSPF:
8.0
Height:
38 in
Horsepower:
1/4 hp
MBH:
42
Max CFM:
1380 cfm
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
653 lb
Width:
49 in