This product requires certification to purchase.

4 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

This product has been replaced by

Trane 14 SEER R-410A Packaged Heat Pump
Trane 47,500 BTU High - Single Packaged Dual Fuel - 15 SEER2 - Convertible
Manufacturer Part #4DCZ5048E1090A
Trane

4DCY4 XL14c 4 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

  • Fast #
  • Part #T4DCY4048C1090A
  • Item #5066737
  • Manufacturer Part #4DCY4048C1090A
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane 14 SEER R-410A Packaged Heat Pump
Trane 47,500 BTU High - Single Packaged Dual Fuel - 15 SEER2 - Convertible
Manufacturer Part #4DCZ5048E1090A
Trane

4DCY4 XL14c 4 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

  • Fast #
  • Part #T4DCY4048C1090A
  • Item #5066737
  • Manufacturer Part #4DCY4048C1090A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Redford, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81
BTU Cooling Rating:
47500 Btu/h
BTU Heat Rating:
73000 Btu/h
Coil Type:
Spine Fin
Collection:
4DCY4 XL14c
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
73 dB
Depth:
45
EER:
12.0
Fuel Type:
Natural Gas, Propane
HSPF:
8.0
Height:
38
MBH:
47.5
Max CFM:
4450
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Width:
59