3 Tons 16 SEER R-410A Packaged Heat Pump
4DCZ6 XL16c 3 Tons 16 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 57000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4DCZ6 XL16c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 70 dB
- Depth:
- 45 in
- EER:
- 12.2
- Energy Star Compliant:
- No
- HSPF:
- 8.3
- Height:
- 38 in
- MBH:
- 36
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 49 in