This product requires certification to purchase.

5 Tons 16 SEER R-410A Packaged Heat Pump

Trane

4DCZ6 XL16c 5 Tons 16 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #T4DCZ6060B3120A
  • Item #4899460
  • Manufacturer Part #4DCZ6060B3120A
4.7 out of 5 Customer Rating
Brand image
Trane

4DCZ6 XL16c 5 Tons 16 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #T4DCZ6060B3120A
  • Item #4899460
  • Manufacturer Part #4DCZ6060B3120A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80
BTU Cooling Rating:
57000 Btu/h
BTU Heat Rating:
96000 Btu/h
Coil Type:
Spine Fin
Collection:
4DCZ6 XL16c
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
74 dB
Depth:
46
EER:
11.5
Energy Star Compliant:
No
HSPF:
8.3
Height:
42
MBH:
57
Max Fuse Size:
45
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
16.0
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Width:
59